Shop GRIPPLE
See all product information
Create Account
Cable Hanger for Slotted Channel or Stru
- Mfr # UG3-EY453/8G-5FT-GRA
- Zoro # G224778690
product price:Â
$
231.99
/pk of 10, $23.20/ea
Free Shipping & Returns
Key Features
Material Fabrication
Sintered
Loop Attachment Type
Push-Button
Shape
Adjustable Joint
Wire Rope Finish
Galvanized
Overall Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UG3-EY453/8G-5FT-GRA
- Zoro #
- G224778690
- UPC #
- -
- Country of Origin
- United States
- Material Fabrication
- Sintered
- Loop Attachment Type
- Push-Button
- Shape
- Adjustable Joint
- Wire Rope Finish
- Galvanized
- Maximum Allowable Load
- 360 kg
- Item
- Cable Hanger
- Material
- Galvanized Steel
- Series
- UniGrip
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Load Capacity
- 240 lb
- Attachment Type
- 45 Degrees Eyelet
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Overall Width
- 7/8 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.