Key Release Locking Cable Hanger, PK10
- Mfr # HF3-SQG-10FT-GRA
- Zoro # G223956341
product price:Â
$
258.99
/pk of 10, $25.90/ea
Free Shipping & Returns
Key Features
Attachment Type
1/4 in Stud
Material
Galvanized Steel
Wire Rope Finish
Galvanized
Maximum Allowable Load
325 kg
Shape
Adjustable Joint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF3-SQG-10FT-GRA
- Zoro #
- G223956341
- UPC #
- -
- Country of Origin
- United States
- Attachment Type
- 1/4 in Stud
- Material
- Galvanized Steel
- Wire Rope Finish
- Galvanized
- Maximum Allowable Load
- 325 kg
- Shape
- Adjustable Joint
- Load Capacity
- 200 lb
- Loop Attachment Type
- Key Release
- Item
- Key Release Locking Cable Hanger
- Series
- HangFast
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Material Fabrication
- Sintered
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Overall Length
- 10 ft
- Overall Width
- 1 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Key Release Locking Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.