Shop GRIPPLE
See all product information
Create Account
Adjustable Cable Hanger, PK10
- Mfr # HP2-EG-10FT-GRA
- Zoro # G023956107
product price:Â
$
240.99
/pk of 10, $24.10/ea
Free Shipping & Returns
Key Features
Wire Rope Diameter
2 mm
Material Fabrication
Sintered
Material
Galvanized Steel
Loop Attachment Type
Push-Button
Standards
ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP2-EG-10FT-GRA
- Zoro #
- G023956107
- UPC #
- -
- Country of Origin
- United States
- Material Fabrication
- Sintered
- Material
- Galvanized Steel
- Loop Attachment Type
- Push-Button
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Wire Rope Finish
- Galvanized
- Item
- Adjustable Cable Hanger
- Maximum Allowable Load
- 55 kg
- Attachment Type
- Endstop
- Load Capacity
- 120 lb
- Shape
- Adjustable Joint
- Series
- HangPro
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Wire Rope Diameter
- 2 mm
- Overall Length
- 10 ft
- Overall Width
- 13/16 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Adjustable Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.