Shop GRIPPLE
See all product information
Create Account
Rectangular Duct Hanger, PK10
- Mfr # DT2-S3/8G-5FT-PAD-GRA
- Zoro # G523956041
product price:Â
$
214.99
/pk of 10, $21.50/ea
Free Shipping & Returns
Key Features
Load Capacity
100 lb
Maximum Allowable Load
45 kg
Attachment Type
Stud
Overall Length
5 ft
Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DT2-S3/8G-5FT-PAD-GRA
- Zoro #
- G523956041
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 ft
- Mounting Hole Diameter
- 5 mm
- Overall Width
- 2 3/4 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Details
- Load Capacity
- 100 lb
- Maximum Allowable Load
- 45 kg
- Attachment Type
- Stud
- Material
- Galvanized Steel
- Product Type
- Duct Hanger
- Shape
- Adjustable Joint
- Wire Rope Finish
- Galvanized
- For Duct Shape
- Rectangular
- Item
- Rectangular Duct Hanger
- Loop Attachment Type
- Adjustment Pin
- Standards
- DW144 Class D, ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition
- Series
- Duct Trapeze
- Material Fabrication
- Sintered
- Seal Material
- EPDM
- Shell Material
- Galvanized Steel
Description
Rectangular Duct Hanger, For Duct Shape Rectangular, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.