Shop GRIPPLE
See all product information
Create Account
Adjustable Cable Hanger, PK10
- Mfr # HP2-SQG-5FT-GRA
- Zoro # G324778699
product price:Â
$
197.99
/pk of 10, $19.80/ea
Free Shipping & Returns
Key Features
Loop Attachment Type
Push-Button
Wire Rope Diameter
2 mm
Material
Galvanized Steel
Material Fabrication
Sintered
Series
HangPro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP2-SQG-5FT-GRA
- Zoro #
- G324778699
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Diameter
- 2 mm
- Overall Width
- 13/16 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Loop Attachment Type
- Push-Button
- Material
- Galvanized Steel
- Material Fabrication
- Sintered
- Series
- HangPro
- Wire Rope Finish
- Galvanized
- Load Capacity
- 120 lb
- Item
- Adjustable Cable Hanger
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Attachment Type
- 1/4 in Stud
- Maximum Allowable Load
- 55 kg
- Shape
- Adjustable Joint
- Shell Material
- Galvanized Steel
Description
Adjustable Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.