Shop GRIPPLE
See all product information
Create Account
Square Duct Hanger, PK10
- Mfr # DT2-EY453/8G-10FT-PAD-GRA
- Zoro # G523956140
product price:Â
$
234.99
/pk of 10, $23.50/ea
Free Shipping & Returns
Key Features
Overall Width
2 3/4 in
Load Capacity
100 lb
For Duct Shape
Rectangular
Standards
DW144 Class D, ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition
Attachment Type
45 Degrees Eyelet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DT2-EY453/8G-10FT-PAD-GRA
- Zoro #
- G523956140
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 3/4 in
- Overall Length
- 10 ft
- Mounting Hole Diameter
- 5 mm
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Details
- Load Capacity
- 100 lb
- For Duct Shape
- Rectangular
- Standards
- DW144 Class D, ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition
- Attachment Type
- 45 Degrees Eyelet
- Maximum Allowable Load
- 45 kg
- Shape
- Adjustable Joint
- Series
- Duct Trapeze
- Loop Attachment Type
- Adjustment Pin
- Wire Rope Finish
- Galvanized
- Material Fabrication
- Sintered
- Product Type
- Duct Hanger
- Material
- Galvanized Steel
- Item
- Square Duct Hanger
- Seal Material
- EPDM
- Shell Material
- Galvanized Steel
Description
Square Duct Hanger, For Duct Shape Rectangular, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.