Shop GRIPPLE
See all product information
Create Account
Square Duct Hanger, PK10
- Mfr # DT2-EY90QG-10FT-PAD-GRA
- Zoro # G423956226
product price:Â
$
226.99
/pk of 10, $22.70/ea
Free Shipping & Returns
Key Features
Series
Duct Trapeze
Product Type
Duct Hanger
Shape
Adjustable Joint
Material
Galvanized Steel
Attachment Type
90 Degrees Eyelet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DT2-EY90QG-10FT-PAD-GRA
- Zoro #
- G423956226
- UPC #
- -
- Country of Origin
- United States
- Series
- Duct Trapeze
- Product Type
- Duct Hanger
- Shape
- Adjustable Joint
- Material
- Galvanized Steel
- Attachment Type
- 90 Degrees Eyelet
- Load Capacity
- 100 lb
- Wire Rope Finish
- Galvanized
- For Duct Shape
- Rectangular
- Loop Attachment Type
- Adjustment Pin
- Material Fabrication
- Sintered
- Maximum Allowable Load
- 45 kg
- Item
- Square Duct Hanger
- Standards
- DW144 Class D, ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition
- Seal Material
- EPDM
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Mounting Hole Diameter
- 5 mm
- Overall Length
- 10 ft
- Overall Width
- 2 3/4 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Square Duct Hanger, For Duct Shape Rectangular, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.