Shop GRIPPLE
See all product information
Create Account
Key Release Locking Cable Hanger, PK10
- Mfr # HF3-EYQG-5FT-GRA
- Zoro # G123956083
product price:Â
$
220.99
/pk of 10, $22.10/ea
Free Shipping & Returns
Key Features
Loop Attachment Type
Key Release
Attachment Type
Straight Eyelet
Overall Length
5 ft
Shape
Adjustable Joint
Overall Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF3-EYQG-5FT-GRA
- Zoro #
- G123956083
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 ft
- Overall Width
- 1 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Details
- Loop Attachment Type
- Key Release
- Attachment Type
- Straight Eyelet
- Shape
- Adjustable Joint
- Item
- Key Release Locking Cable Hanger
- Material Fabrication
- Sintered
- Material
- Galvanized Steel
- Maximum Allowable Load
- 325 kg
- Series
- HangFast
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Wire Rope Finish
- Galvanized
- Load Capacity
- 200 lb
- Shell Material
- Galvanized Steel
Description
Key Release Locking Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.