Adjustable Cable Hanger, PK10
- Mfr # YHF3-HG-30FT-460MM-GRA
- Zoro # G624778702
product price:Â
$
486.99
/pk of 10, $48.70/ea
Free Shipping & Returns
Key Features
Wire Rope Length
30 ft
Loop Attachment Type
Key Release
Material
Galvanized Steel
Shape
Adjustable Joint
Attachment Type
Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YHF3-HG-30FT-460MM-GRA
- Zoro #
- G624778702
- UPC #
- -
- Country of Origin
- United States
- Loop Attachment Type
- Key Release
- Material
- Galvanized Steel
- Shape
- Adjustable Joint
- Item
- Adjustable Cable Hanger
- Attachment Type
- Hook
- Wire Rope Finish
- Galvanized
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Series
- YHF3
- Load Capacity
- 200 lb
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Wire Rope Length
- 30 ft
- Overall Width
- 1 in
- Overall Length
- 30 ft
- Length
- 30 ft
Description
Adjustable Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.