GRK R4 No, 9 x 2'' Star Drive Multi-Purpose Wood Screw, 3700 Ct.

  • Mfr # 99

  • Zoro # G921871151


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Torx Drive
Interior/Exterior
Interior/Exterior
Finish
Climatek Coating
Screw Size
#9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99
Zoro #
G921871151
UPC #
772691000996
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
2"
Screw Size
#9

Details

Drive
Torx
Interior/Exterior
Interior/Exterior
Finish
Climatek Coating

Description

GRK R4 Multi-Purpose Screw is a versatile fastener that delivers increased productivity for hundreds of applications. Its feature-rich design provides a fast and reliable connection every time. R4 Multi-Purpose Screws have a Climatek Coating for installation in both interior and exterior conditions where exposure to moisture is intermittent and is code-approved for use in treated lumber.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.