Shop GROHE
See all product information
Create Account
Concetto 2Hdl Basin 3-H Xs Us
- Mfr # 205722431
- Zoro # G423391492
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Standards
CEC(CA Energy Comm)
Finish
Matte Black
Length
6.42 in
Height
4.69 in
Width
22.48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 205722431
- Zoro #
- G423391492
- UPC #
- -
- Country of Origin
- Mexico
- Standards
- CEC(CA Energy Comm)
- Finish
- Matte Black
- Flow Rate - Maximum
- 1.2 GPM
- Item
- Bathroom Sink Faucets & Accessories
Dimensions
- Length
- 6.42 in
- Height
- 4.69 in
- Width
- 22.48 in
Description
The GROHE Concetto 8-in. Widespread Bathroom Faucet is a clean, sophisticated faucet defined by a gently curved spout and slanted aerator to direct the flow of water outward for added ease of use and comfort. Metal lever handles ensure smooth control of water flow and temperature with the exacting precision characteristic of the GROHE standard of excellence. Available in an array of exquisite finishes that add interest to every bathroom.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.