Shop GROHE
See all product information
Create Account
Eurosmart 2Hdl Basin 3-H M Us
- Mfr # 20294EN3
- Zoro # G623391018
product price:
$
455.99
/ea
Free Shipping & Returns
Key Features
Length
5.875 in
Width
17.6875 in
Height
5.0625 in
Flow Rate - Maximum
1.2 GPM
Standards
CEC(CA Energy Comm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20294EN3
- Zoro #
- G623391018
- UPC #
- -
- Country of Origin
- Mexico
- Flow Rate - Maximum
- 1.2 GPM
- Item
- Bathroom Sink Faucets & Accessories
- Standards
- CEC(CA Energy Comm)
- Finish
- Grohe Brushed Nickel
Dimensions
- Length
- 5.875 in
- Width
- 17.6875 in
- Height
- 5.0625 in
Description
The Eurosmart 8” Widespread Bathroom Faucet from GROHE has a contemporary design engineered to the exacting standards you expect from GROHE. The strong lines of its cylindrical base are complemented by gently curved, ergonomic handles. The perfectly angled aerator creates a unique outward water flow. These design details result in a highly comfortable user experience. Exclusive GROHE features, including water-saving GROHE EcoJoy, make the Eurosmart faucet an essential addition to today’s home.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.