Eurosmart Ohm Basin M Us
- Mfr # 23990003
- Zoro # G023391755
product price:
$
179.99
/ea
Free Shipping & Returns
Key Features
Standards
CEC(CA Energy Comm)
Flow Rate - Maximum
1.2 GPM
Height
7.6875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23990003
- Zoro #
- G023391755
- UPC #
- -
- Country of Origin
- Mexico
- Standards
- CEC(CA Energy Comm)
- Finish
- Grohe Chrome
- Item
- Shower & Bathtub Parts
- Flow Rate - Maximum
- 1.2 GPM
Dimensions
- Height
- 7.6875 in
Description
The Eurosmart Single-Handle Bathroom Faucet from GROHE is engineered to the exacting standards you expect from GROHE. Designed for use on a single-hole sink, this contemporary bathroom faucet is defined by its cylindrical base and a gently curved, ergonomic lever handle. The perfectly angled aerator creates a unique outward water flow resulting in a highly comfortable user experience. Exclusive GROHE features, including water-saving GROHE EcoJoy, make the Eurosmart Single-Handle Bathroom faucet an essential addition to today’s home.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.