Shop All Electrical Wire & Cable
Grote
20 AWG 1 Conductor Stranded Primary Wire 100 ft. RD
Mfr # 87-2010
Zoro # G8600471
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Color Red
- Number of Conductors 1
- Length 100 ft
- Jacket Color Red
Product Information
- Brand Grote
- MFR # 87-2010
- Zoro # G8600471
- UPC # 010054811187
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 100 ft |
Nominal Outside Dia. | 0.08 in |
Wire Size - Wire and Cable | 20 AWG |
Wire Size (Wire and Cable) | 20 AWG |
Spool Length | 100 ft. |
Length (Straight Wireway) | 100 ft |
Details
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 20 AWG, Insulation Material PVC, Wire Color Red, Length 100 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Red, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pushbutton Kit (9999SA2)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 3R (GF223NR)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31WG3EXX)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. GN (87-8506)
- GROTE 8 AWG 1 Conductor Stranded Primary Wire 50 ft. RD (89-4000)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-6011)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BK (87-9002)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. RD (87-5500)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-5002)
- SOUTHWIRE 12/2 Landscape Cord 500 ft. BK (55213402)
- Grote Electrical Wire & Cable