Zoro Homepage

Led Head Lamp Assembly

  • Mfr # 84641-5

  • Zoro # G010877620


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Includes
Integrated 6-Pin DT Connector with Blunt-Cut Adapter, LED Turn Signal
Voltage
12 to 30V
Features
Built to Resist Hours of Continuous 6G Vibration, Die-Cast Aluminum Housing and Heavy-Duty Lens are Ideal for the Harshest Environments, Integrated Sensor Detects Temperature of Lens to Activate Heating Element, Versatile, Multi-Volt Design Features Reverse Voltage Protection
Wattage
2 W, 6 W, 15 W, 38 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84641-5
Zoro #
G010877620
UPC #
089373019758
Country of Origin
China

Dimensions

Overall Width
8 7/16 in
Overall Height
6 13/16 in
Overall Depth
4 3/4 in

Details

Item
LED Head Lamp Assembly
Lighting Technology
LED
Includes
Integrated 6-Pin DT Connector with Blunt-Cut Adapter, LED Turn Signal
Voltage
12 to 30V
Features
Built to Resist Hours of Continuous 6G Vibration, Die-Cast Aluminum Housing and Heavy-Duty Lens are Ideal for the Harshest Environments, Integrated Sensor Detects Temperature of Lens to Activate Heating Element, Versatile, Multi-Volt Design Features Reverse Voltage Protection
Wattage
2 W, 6 W, 15 W, 38 W
IP Rating
IP67
Includes Electrical Connection
Electrical Connection Included
Minimum Brightness
750 lm
Current
3.2 A @ 12V (Low Beam), 5.1 A @ 12V (High Beam)
Maximum Brightness
1,400 lm
Light Type
Snowplow Light
Beam Type
High Beam, Low Beam
Vehicle Side
Passenger Side
SAE Lens Code
LB3V, UB3
Housing Material
Aluminum
Standards
FMVSS 108, HB: SAE UB3, LB: SAE LB3V
Lens Material
Glass
Heated
Heated
Electrical Connection
6-Pin DT Connector
Mount Type
Swivel

Description

LED Head Lamp Assembly, Light Type Snowplow Light, Lighting Technology LED, Heated Heated, Vehicle Side Passenger Side, Beam Type High Beam, Low Beam, Includes Electrical Connection Electrical Connection Included, Mount Type Swivel, Electrical Connection 6-Pin DT Connector, Overall Height 6 13/16 in, Overall Width 8 7/16 in, Overall Depth 4 3/4 in, Housing Material Aluminum, IP Rating IP67, Current 3.2 A @ 12V (Low Beam), 5.1 A @ 12V (High Beam)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.