Shop GROTE LIGHTING
See all product information
Create Account
8in Round Heated Convex Mirror with Center-Mount Ball-Stud, Stainless Steel, 46.7 sq. in.
- Mfr # 12283
- Zoro # G223533375
product price:Â
$
69.49
/ea
Key Features
Height
9.25 in
For Use With
Vehicles
Length
9.5 in
Reflective Area
46.7 sq in
Includes
Mirror, Mounting Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12283
- Zoro #
- G223533375
- UPC #
- 089373121161
- Country of Origin
- Unknown
- For Use With
- Vehicles
- Reflective Area
- 46.7 sq in
- Includes
- Mirror, Mounting Bracket
- Connection Type
- Blunt Cut
- Color
- Stainless
- Amperage
- 1.18A
- Material
- Glass Lens, Steel Housing
- Style
- Convex
- Finish
- Stainless Steel
- Heated
- Yes
- Mounting Type
- Center-Mount Ball-Stud, Bracket
- Shape
- Round
Dimensions
- Height
- 9.25 in
- Length
- 9.5 in
- Width
- 3.5 in
- Size
- 8 in
Description
Enhance your vehicle's visibility and safety with the Grote 8in Round Heated Convex Mirror with Center-Mount Ball-Stud. Designed with precision and durability in mind, this mirror features a robust stainless steel finish and a glass lens, ensuring a clear and wide field of view. The 46.7 sq. in. reflective area provides optimal visibility, making it a perfect choice for a variety of vehicles. The mirror's heated feature ensures clear visibility in all weather conditions, preventing fog and ice buildup. The center-mount ball-stud and bracket mounting type offer easy and secure installation. With a 1.18A amperage and a blunt cut connection type, this mirror is both efficient and easy to integrate. The 8in round convex design not only enhances the field of view but also adds a sleek, modern touch to your vehicle. SKU: 12283Heated Mirror. Perfect for those who demand safety and style in their vehicle's mirror system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.