Shop GROTE LIGHTING
See all product information
Create Account
8 1/2in Convex Round Mirror with Centered Ball Pivot, Black Powder-Coated Steel, 56 sq.in.
- Mfr # 16032
- Zoro # G323533299
product price:
$
27.39
/ea
Key Features
Color
Noir, Black
Length
9.5 in
Reflective Area
56 sq in
Width
9.13 in
Material
Acier arrière, Black powder-coated steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16032
- Zoro #
- G323533299
- UPC #
- 089373105932
- Country of Origin
- Unknown
- Color
- Noir, Black
- Reflective Area
- 56 sq in
- Material
- Acier arrière, Black powder-coated steel
- Pivot Type
- Centered ball pivot
- Mounting Type
- Support
- Type
- Convex round mirror
- For Use With
- Vehicles, industrial settings
- Includes
- Mirror, mounting support
Dimensions
- Length
- 9.5 in
- Width
- 9.13 in
- Size
- 8½ in
- Height
- 3.38 in
Description
Enhance your visibility and safety with the Grote 81/2in Convex Round Mirror with Centered Ball Pivot, SKU 16032. Crafted with precision, this mirror features a robust black powder-coated steel construction, ensuring durability and a sleek, modern look. The 81/2-inch round mirror offers a 56 square inch reflective surface, providing a wide-angle view that is perfect for a variety of applications, from vehicles to industrial settings. The centered ball pivot allows for easy and precise adjustments, ensuring you can position the mirror exactly where you need it. Designed for easy mounting, this mirror is a reliable choice for those seeking to improve their field of view with a stylish and functional accessory. The black finish not only adds a touch of elegance but also offers resistance to the elements, making it a long-lasting addition to your safety equipment. Experience the perfect blend of form and function with this high-quality convex mirror, and enjoy the peace of mind that comes with enhanced visibility and safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.