Stainless Steel Extension Arms & Clamp Assemblies for Stack Mirrors, 6.7 x 2.9 x 0.4 in.
- Mfr # 10073
- Zoro # G623533333
product price:Â
$
13.49
/ea
Key Features
For Use With
Stack Mirrors
Finish
Stainless
Includes
Extension Arms & Clamp Assemblies
Color
Stainless Steel
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10073
- Zoro #
- G623533333
- UPC #
- 089373000060
- Country of Origin
- Unknown
Dimensions
- Height
- 0.75 in
- Dimensions
- 6.7 in x 2.9 in x 0.4 in
- Width
- 2 in
- Length
- 5.25 in
Details
- For Use With
- Stack Mirrors
- Finish
- Stainless
- Includes
- Extension Arms & Clamp Assemblies
- Color
- Stainless Steel
- Material
- Stainless Steel
- Type
- Extension Arms & Clamp Assemblies
Description
Enhance the functionality and durability of your stack mirrors with the Grote Stainless Steel Extension Arms & Clamp Assemblies. Crafted with precision, these assemblies, SKU 10073, are designed to provide robust support and flexibility. Made from high-quality stainless steel, they are resistant to corrosion and wear, ensuring long-lasting performance. The sleek stainless finish not only adds a touch of elegance but also complements any vehicle's aesthetic. Measuring 6.7 x 2.9 x 0.4 inches, these assemblies are the perfect fit for a variety of mirror configurations, offering a seamless and secure fit. Upgrade your vehicle's mirrors with these essential components and experience the perfect blend of functionality and style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.