Shop GROTE LIGHTING
See all product information
Create Account
Rolled-Rim Rectangular Mirror with Ball Swivel, Stainless Steel, 33 sq. in. Reflective Area
- Mfr # 12073
- Zoro # G823533249
product price:Â
$
22.95
/ea
Key Features
Includes
Mirror, Mounting Bracket
Color
Stainless Steel
Adjustment Type
Ball Swivel
Reflective Area
33 sq in
Material
Stainless Steel Back, Glass Lens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12073
- Zoro #
- G823533249
- UPC #
- 089373000183
- Country of Origin
- Unknown
- Includes
- Mirror, Mounting Bracket
- Color
- Stainless Steel
- Adjustment Type
- Ball Swivel
- Reflective Area
- 33 sq in
- Material
- Stainless Steel Back, Glass Lens
- Mounting Type
- Bracket
- Shape
- Rectangular
- For Use With
- Home, Office, Industrial
- Finish
- Stainless Steel
- Product Type
- Mirror
- Style
- Rolled-Rim
Dimensions
- Width
- 4.38 in
- Length
- 4.5 in
- Height
- 8 in
Description
Enhance your space with the sleek and functional Rolled-Rim Rectangular Mirror with Ball Swivel, SKU 12073. Crafted with a durable stainless steel back and a clear glass lens, this mirror offers a 33 sq. in. reflective area, perfect for a clear and precise view. The stainless steel finish not only adds a touch of modern elegance but also ensures long-lasting durability. Designed with a unique rolled-rim style and a convenient ball swivel, this mirror allows for easy adjustments, making it ideal for a variety of settings. The rectangular shape and bracket mounting type provide a secure and versatile installation, whether in a home, office, or industrial environment. The Rolled-Rim Rectangular Mirror with Ball Swivel is the perfect blend of form and function, making it a standout choice for those who value quality and design. Discover the difference with this exceptional mirror, and see your space in a whole new light.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.