Shop GROTE LIGHTING
See all product information
Create Account
Double Contact Single-Face Stop Tail Turn Light, Red Polycarbonate Lens, 12V, Pedestal Mount (50642)
- Mfr # 50642
- Zoro # G623533296
product price:Â
$
17.49
/ea
Key Features
Length
9.86 in
Height
2.31 in
Width
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50642
- Zoro #
- G623533296
- UPC #
- 089373001739
- Country of Origin
- Unknown
Dimensions
- Length
- 9.86 in
- Height
- 2.31 in
- Width
- 4.25 in
Description
The 50642 Double Contact Single-Face Light is a reliable stop, tail, and turn signal solution designed for vehicles requiring clear and durable lighting. Featuring a red polycarbonate lens and housing for maximum visibility and long-lasting performance, this round light operates on 12V and draws.6A-2.1A. It uses a pedestal mounting system and blunt cut connection for straightforward installation. Perfect for commercial and fleet vehicles, the 50642 delivers dependable performance and safety for stop, tail, and turn signaling needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.