Shop GROTE LIGHTING
See all product information
Create Account
SuperNova 4in 10-Diode LED Stop Tail Turn Lights, Red, 12V, Round,
- Mfr # 53532
- Zoro # G923533330
product price:Â
$
45.89
/ea
Key Features
Includes
Stop Tail Turn Lights, 3-Year Warranty
Material
Polypropolene housing, Acrylic Lens, Polypropylene housing, Acrylic Lens
Product Type
Stop Tail Turn
Voltage
12V
Connection Type
Blunt Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53532
- Zoro #
- G923533330
- UPC #
- 089373132075
- Country of Origin
- Unknown
- Includes
- Stop Tail Turn Lights, 3-Year Warranty
- Material
- Polypropolene housing, Acrylic Lens, Polypropylene housing, Acrylic Lens
- Product Type
- Stop Tail Turn
- Voltage
- 12V
- Connection Type
- Blunt Cut
- Mounting Type
- Bracket
- Amperage
- 0.03A-0.2A
- Regulations
- FMVSS 108
- Color
- Red
- For Use With
- Vehicles
- Shape
- Round
Dimensions
- Height
- 1.5 in
- Width
- 6.5 in
- Length
- 9 in
- Size
- 4 in
Description
Illuminate your vehicle with the Grote SuperNova 4in 10-Diode LED Stop Tail Turn Lights, SKU 53532, designed to enhance your vehicle's visibility and safety. These round, 4-inch lights feature a vibrant red hue, ensuring your vehicle's signals are unmistakable. Engineered with a 10-diode LED pattern, they provide a powerful and efficient lighting solution, consuming minimal power with an amperage range of 0.03A to 0.2A. Crafted with a durable polypropylene housing and an acrylic lens, these lights are built to withstand the elements, ensuring longevity and reliability. The SuperNova lights are designed to meet FMVSS 108 regulations, making them a trusted choice for your vehicle's lighting needs. The lights are easy to install with a bracket mounting type and a blunt cut connection, making them a versatile choice for a range of vehicles. Whether you're upgrading your vehicle's lighting system or replacing an old set, the SuperNova 4in 10-Diode LED Stop Tail Turn Lights are the perfect choice for ensuring your vehicle's signals are seen and understood, enhancing safety for you and those around you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.