Shop GROTE LIGHTING
See all product information
Create Account
4in Two-Stud Stop Tail Turn Lights, 12V, , Model
- Mfr # 50852-5
- Zoro # G023533292
product price:Â
$
11.29
/ea
Sold in multiples of 2 for
$22.58
Key Features
Size
4 in
Voltage
12V
Includes
Stop Tail Turn Lights
Width
5.75 in
For Use With
Vehicle signaling systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50852-5
- Zoro #
- G023533292
- UPC #
- 089373508528
- Country of Origin
- Unknown
- Voltage
- 12V
- Includes
- Stop Tail Turn Lights
- For Use With
- Vehicle signaling systems
- Product Type
- Stop Tail Turn Lights
- Mounting System
- Two-Stud
Dimensions
- Size
- 4 in
- Width
- 5.75 in
- Length
- 6.88 in
- Height
- 4 in
Description
Illuminate your vehicle's path with the Grote 4in Two-Stud Stop Tail Turn Lights, model 50852-5, designed to enhance your vehicle's signaling system with precision and reliability. Engineered to operate at 12V, these lights ensure optimal performance and visibility, making your vehicle's intentions clear to other drivers. The 4in size is perfect for a variety of vehicle applications, providing a compact yet powerful lighting solution. With a robust two-stud mounting system, installation is a breeze, ensuring a secure and stable fit. The 50852-5 model is your go-to choice for a dependable and efficient lighting solution, ensuring safety and compliance on the road. Whether you're upgrading your vehicle's lighting system or replacing old lights, these stop tail turn lights are designed to meet your needs with excellence. Choose Grote for a lighting solution that stands out for its quality and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.