Shop GROTE LIGHTING
See all product information
Create Account
Hi Count Double-Face LED Stop Tail Turn Lights, Amber, Chrome, 12V, Pedestal Mount
- Mfr # G5543
- Zoro # G123533383
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Includes
Stop Tail Turn Lights, Side Marker
Amperage
0.4A-0.77A
Shape
Square
Product Type
Stop Tail Turn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G5543
- Zoro #
- G123533383
- UPC #
- 089373150628
- Country of Origin
- Unknown
- Finish
- Chrome
- Includes
- Stop Tail Turn Lights, Side Marker
- Amperage
- 0.4A-0.77A
- Shape
- Square
- Product Type
- Stop Tail Turn
- Mounting Type
- Pedestal
- Color
- Amber
- Functions
- Stop, Tail, Turn, Side Marker
- For Use With
- Vehicles
- Connection Type
- Packard
- Regulations
- FMVSS 108
- Material
- Acrylic Lens, ABS Housing
- Voltage
- 12V
Dimensions
- Length
- 4.75 in
- Width
- 2.5 in
- Height
- 4.75 in
Description
Illuminate your vehicle with the Grote Hi Count Double-Face LED Stop Tail Turn Lights with Side Marker, SKU: G5543. Designed for the discerning driver, these lights offer superior visibility with their vibrant amber hue, ensuring your vehicle is seen in all conditions. The lights feature a robust acrylic lens and a durable ABS housing, all finished in a sleek chrome for a modern, polished look. Engineered for efficiency, these lights operate at a 12V voltage and a low amperage range of 0.4A to 0.77A, making them a reliable and energy-efficient choice. The pedestal mount and Packard connection type ensure a secure and straightforward installation. Compliant with FMVSS 108 regulations, these lights offer a range of functions, including stop, tail, and turn signals, making them a versatile addition to your vehicle. Whether you're upgrading your vehicle for safety, style, or both, the Grote Hi Count Double-Face LED Stop Tail Turn Lights are the perfect choice for a reliable and eye-catching lighting solution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.