Incandescent Stop Tail Turn Lights - Red -
- Mfr # STT5010RPG
- Zoro # G623533289
product price:Â
$
9.75
/ea
Sold in multiples of 2 for
$19.50
Key Features
Material
Incandescent
Length
3.88 in
Width
3.88 in
Includes
Stop Tail Turn Lights
Height
3.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STT5010RPG
- Zoro #
- G623533289
- UPC #
- 089373009407
- Country of Origin
- Unknown
Dimensions
- Length
- 3.88 in
- Width
- 3.88 in
- Height
- 3.88 in
Details
- Material
- Incandescent
- Includes
- Stop Tail Turn Lights
- For Use With
- Vehicles
- Color
- Red
- Product Type
- Stop Tail Turn Lights
Description
Illuminate your vehicle's path with the Grote Choice Line Incandescent Stop Tail Turn Lights in vibrant red, SKU: STT5010RPG. Designed to enhance your vehicle's visibility, these lights are perfect for ensuring safety on the road. Whether you're stopping, turning, or simply cruising, these lights provide clear, bright signals to other drivers, reducing the risk of accidents. Crafted for durability, the Choice Line lights are built to withstand the rigors of the road, ensuring long-lasting performance. Ideal for drivers who prioritize safety and reliability, these lights are a must-have for any vehicle. Upgrade your vehicle's lighting with the Grote Choice Line and experience the perfect blend of functionality and style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.