Shop GROTE LIGHTING
See all product information
Create Account
SuperNova 4in Round LED Stop Tail Turn Light, Red, , 0.03A Tail, 0.56A Stop
- Mfr # 54562
- Zoro # G723533332
product price:Â
$
66.49
/ea
Key Features
Includes
Stop Tail Turn Light, 10-Year Warranty
For Use With
Vehicle lighting systems
Color
Red
Width
3.58 in
Amperage
0.03A (Tail), 0.56A (Stop)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54562
- Zoro #
- G723533332
- UPC #
- 089373150178
- Country of Origin
- Unknown
- Includes
- Stop Tail Turn Light, 10-Year Warranty
- For Use With
- Vehicle lighting systems
- Color
- Red
- Amperage
- 0.03A (Tail), 0.56A (Stop)
- Material
- Acrylic, ABS
- Shape
- Round
- Product Type
- Stop Tail Turn
Dimensions
- Width
- 3.58 in
- Length
- 3.58 in
- Size
- 4 in
- Height
- 3.58 in
Description
Illuminate your vehicle with the Grote SuperNova 4in Round LED Stop Tail Turn Light, a beacon of reliability and efficiency in the world of signal lighting. Designed with a vibrant red hue, this light ensures your vehicle is seen, enhancing safety and visibility. Engineered with a full-pattern LED, it offers a powerful and consistent light output, making it a standout in the Stop Tail Turn category. Crafted with durable acrylic and ABS materials, this light is built to withstand the elements, promising longevity and performance. With a low amperage of 0.03A for the tail and 0.56A for the stop, it is energy-efficient, making it a smart choice for your vehicle. With a 4in round shape, it fits seamlessly into your vehicle's lighting system, providing a sleek and modern look. Whether you're upgrading your vehicle's lighting system or replacing a worn-out light, the Grote SuperNova 4in Round LED Stop Tail Turn Light, SKU 54562, is the perfect choice for those who demand the best in safety and style. Experience the difference with SuperNova and drive with confidence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.