Shop GROTE LIGHTING
See all product information
Create Account
Select 4in LED Stop Tail Turn Lights - Red, 9-32V, Round,
- Mfr # 54282
- Zoro # G723533240
product price:Â
$
28.59
/ea
Key Features
Regulations
FMVSS 108
Voltage
9-32V
Amperage
0.08A-0.92A
Length
3.5 in
Includes
Stop Tail Turn Light, 10-Year Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54282
- Zoro #
- G723533240
- UPC #
- 089373180656
- Country of Origin
- Unknown
- Regulations
- FMVSS 108
- Voltage
- 9-32V
- Amperage
- 0.08A-0.92A
- Includes
- Stop Tail Turn Light, 10-Year Warranty
- Mounting Type
- Bracket
- Connection Type
- Female Pin
- Color
- Red
- For Use With
- Vehicle lighting
- Product Type
- Stop Tail Turn
- Material
- Acrylic Lens, ABS Housing
- Shape
- Round
Dimensions
- Length
- 3.5 in
- Size
- 4 in
- Width
- 3.5 in
- Height
- 3.5 in
Description
Illuminate your vehicle with the reliable and efficient Grote Select 4in LED Stop Tail Turn Lights, SKU 54282. Designed with a vibrant red acrylic lens and a durable ABS housing, these lights are built to withstand the elements and provide long-lasting performance. Operating within a versatile 9-32V range, these lights are perfect for a variety of vehicle applications, ensuring your vehicle is visible and safe on the road. The Grote Select lights are engineered to meet FMVSS 108 regulations, ensuring compliance and safety. With a low amperage range of 0.08A to 0.92A, these lights are energy efficient, reducing the load on your vehicle's electrical system. The 4in round design and bracket mounting type make installation straightforward, while the female pin connection type ensures a secure and reliable connection. Choose Grote for your vehicle's lighting needs and experience the perfect blend of performance and peace of mind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.