Shop GROTE LIGHTING
See all product information
Create Account
LED Stop Tail Turn Lights, Red, 12V, Oval, Grommet/Bracket Mount,
- Mfr # STT5000RPG
- Zoro # G623533388
product price:Â
$
21.99
/ea
Key Features
Shape
Oval
Voltage
12V
Color
Red
For Use With
Vehicles
Product Type
Stop Tail Turn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STT5000RPG
- Zoro #
- G623533388
- UPC #
- 089373009667
- Country of Origin
- Unknown
Dimensions
- Length
- 3.8 in
- Width
- 3.8 in
- Height
- 3.8 in
Details
- Shape
- Oval
- Voltage
- 12V
- Color
- Red
- For Use With
- Vehicles
- Product Type
- Stop Tail Turn
- Includes
- Stop Tail Turn Lights
- Connection Type
- Female Pin
- Amperage
- 0.02A-0.25A
- Mounting Type
- Grommet, Bracket
- Material
- Polycarbonate Lens, Polycarbonate Housing
- Housing Color
- White
- Regulations
- FMVSS 108
Description
Illuminate your vehicle with the STT5000RPG Choice Line LED Stop Tail Turn Lights, the perfect blend of functionality and durability. Designed with a striking red polycarbonate lens and a robust polycarbonate housing, these lights are built to withstand the elements and provide reliable performance. Operating at 12V, these lights are perfect for a variety of vehicles, ensuring your signals are seen clearly and safely. The oval shape and versatile grommet or bracket mounting options make installation a breeze, while the female pin connection type ensures a secure and stable connection. With a low amperage range of 0.02A to 0.25A, these lights are energy-efficient, reducing the load on your vehicle's electrical system. Compliant with FMVSS 108 regulations, the STT5000RPG lights are a reliable choice for your vehicle's signaling needs. Whether you are on the road or at a standstill, these lights provide the visibility and safety you need. Upgrade your vehicle's lighting with the STT5000RPG Choice Line LED Stop Tail Turn Lights and experience the perfect combination of safety, efficiency, and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.