Shop GROTE LIGHTING
See all product information
Create Account
4in Two-Stud Stop Tail Turn Lights, 12V, , Model
- Mfr # 50862-5
- Zoro # G223533276
product price:Â
$
10.59
/ea
Sold in multiples of 2 for
$21.18
Key Features
For Use With
Vehicles
Includes
Stop Tail Turn Lights
Mounting System
Two-Stud
Product Type
Stop Tail Turn Lights
Width
5.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50862-5
- Zoro #
- G223533276
- UPC #
- -
- Country of Origin
- Unknown
- For Use With
- Vehicles
- Includes
- Stop Tail Turn Lights
- Mounting System
- Two-Stud
- Product Type
- Stop Tail Turn Lights
- Voltage
- 12V
Dimensions
- Width
- 5.75 in
- Height
- 4 in
- Size
- 4 in
- Length
- 6.88 in
Description
Illuminate your vehicle with the reliable and efficient Grote 4in Two-Stud Stop Tail Turn Lights, model 50862-5. Designed for optimal performance, these 12V lights are the perfect solution for enhancing your vehicle's visibility and safety. With a robust 4in size, these lights are engineered to withstand the demands of the road, ensuring your vehicle's signals are seen clearly. The two-stud mounting system provides a secure and straightforward installation, making these lights a practical choice for any vehicle. Whether you're upgrading your vehicle's lighting system or replacing old lights, these stop tail turn lights are a reliable choice for any driver. SKU: 50862-5. Experience the difference with Grote's commitment to quality and safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.