Shop GROTE LIGHTING
See all product information
Create Account
Oval LED Stop Tail Turn Lights, Red, Chrome Trim, 12V, Polycarbonate, 3-Wire,
- Mfr # 52592-5
- Zoro # G723533288
product price:Â
$
45.89
/ea
Key Features
Material
Polycarbonate Lens, Polycarbonate Housing
Length
12.5 in
Shape
Oval
Height
5 in
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52592-5
- Zoro #
- G723533288
- UPC #
- 089373131672
- Country of Origin
- Unknown
Dimensions
- Length
- 12.5 in
- Height
- 5 in
- Width
- 12.5 in
Details
- Material
- Polycarbonate Lens, Polycarbonate Housing
- Shape
- Oval
- Finish
- Chrome Plated
- For Use With
- Vehicle lighting system
- Color
- Red
- Regulations
- FMVSS 108
- Amperage
- 0.04A-0.2A
- Mounting Type
- Screw
- Connection Type
- Blunt Cut
- Voltage
- 12V
- Includes
- Chrome Trim, 3-Wire System
Description
Illuminate your vehicle with the Grote Oval LED Stop Tail Turn Lights, SKU 52592-5, designed to enhance your vehicle's visibility and safety. These lights feature a striking red polycarbonate lens and a sleek chrome trim, adding a touch of elegance to your vehicle's exterior. Engineered with a 12V system, these lights are both energy-efficient and powerful, with a low amperage range of 0.04A to 0.2A, ensuring a reliable performance. Crafted with a durable polycarbonate lens and housing, these lights are built to withstand the elements, ensuring longevity and resilience. The chrome-plated finish not only provides a stylish look but also offers additional protection. The lights are designed with a 3-wire system and a blunt cut connection, making installation straightforward and hassle-free. Compliant with FMVSS 108 regulations, these lights are a reliable choice for your vehicle's stop, tail, and turn signaling needs. The oval shape and screw mounting type ensure a secure and stable installation. Perfect for those who value both performance and aesthetics, the Grote Oval LED Stop Tail Turn Lights are a must-have for your vehicle's lighting system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.