LED Trailer Hitch Cover with Auxiliary Brake Light, Red, 2in Mount, 12V, 1W, IP23
- Mfr # 54901-5
- Zoro # G923533279
product price:Ā
$
26.69
/ea
Key Features
Shape
Square
Includes
1 LED trailer hitch cover
IP Rating
IP23
Wattage
1W
Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54901-5
- Zoro #
- G923533279
- UPC #
- 089373025292
- Country of Origin
- Unknown
- Shape
- Square
- Includes
- 1 LED trailer hitch cover
- IP Rating
- IP23
- Wattage
- 1W
- Voltage
- 12V
- For Use With
- Trailer hitches
- Color
- Rouge, Red
- Material
- Lentille en polycarbonate, BoƮtier ABS, Polycarbonate lens, ABS housing
- Plug Type
- 4-flat wire
Dimensions
- Mount Size
- 2 in
Description
Illuminate your trailer hitch with the Grote LED Trailer Hitch Cover with Auxiliary Brake Light, SKU 54901-5, designed to enhance your vehicle's safety and style. This hitch cover, with its vibrant red LED light, serves as an auxiliary brake light, ensuring your vehicle is visible to others, even in low light conditions. Crafted with a durable polycarbonate lens and a robust ABS housing, this cover is built to withstand the elements, with an IP23 rating for protection against water and dust. Perfect for 2-inch mounts, this hitch cover is easy to install with its 4-flat wire plug, making it a convenient addition to your vehicle's lighting system. Operating at 12V and 1W, it is energy-efficient, ensuring a long-lasting performance. The Grote LED Trailer Hitch Cover is not just a functional accessory, but a safety feature that adds an extra layer of protection to your vehicle. Whether you're an avid trailer user or just want to enhance your vehicle's safety, this hitch cover is an ideal choice. Its sleek, square design and red lens not only provide a modern look but also ensure that your vehicle is visible in all conditions. Compliant with the GB/T 6461-2002 salt fog standard, this cover is built to last, making it a reliable choice for your vehicle's lighting needs. Upgrade your vehicle with the Grote LED Trailer Hitch Cover and drive with confidence, knowing you're equipped with the best in auxiliary lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.