Shop GROTE LIGHTING
See all product information
Create Account
Left Rear Tail Light Replacement - Red, Submersible, Square, 1157 Bulb,
- Mfr # 53672
- Zoro # G423533304
product price:
$
24.75
/ea
Key Features
Product Type
Tail Light, Submersible, Square
Width
5 in
Amperage
0.27A-2.1A
Mount Type
Stud
For Use With
Trailers less than 80 inches wide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53672
- Zoro #
- G423533304
- UPC #
- 089373128047
- Country of Origin
- Unknown
- Product Type
- Tail Light, Submersible, Square
- Amperage
- 0.27A-2.1A
- Mount Type
- Stud
- For Use With
- Trailers less than 80 inches wide
- Includes
- Tail Light, 1157 Bulb
- Material
- Boîtier en polypropylène, Lentille en acrylique, Polypropylene housing, Acrylic lens
- Position
- Left Rear
- Regulations
- FMVSS 108
- Connection Type
- Blunt cut
- Color
- Rouge, Red
Dimensions
- Width
- 5 in
- Length
- 5.5 in
- Height
- 3.75 in
Description
Illuminate your path with the Grote Left Rear Tail Light Replacement, SKU 53672, designed for optimal performance and durability. This submersible, square tail light is the perfect solution for trailers less than 80 inches wide, ensuring your vehicle is visible and compliant with FMVSS 108 regulations. Crafted with a robust polypropylene housing and a clear, red acrylic lens, this tail light is built to withstand the elements, making it ideal for marine, RV, and utility applications. Equipped with a reliable 1157 bulb, this tail light offers multiple functions, including tail, stop, and turn signals, ensuring your vehicle is safely visible in all conditions. The stud mount and blunt cut connection type make installation straightforward, while the 0.27A-2.1A amperage ensures efficient performance. Upgrade your vehicle's lighting with this essential, high-quality component and drive with confidence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.