Shop GROTE LIGHTING
See all product information
Create Account
Sentry 12V Red High-Mount Stop Light, Polycarbonate, Rectangular,
- Mfr # 54012
- Zoro # G323533343
product price:Â
$
47.89
/ea
Key Features
Material
Polycarbonate Lens, Polycarbonate Housing
Connection Type
Male Pin
Amperage
1.34A
Includes
Stop Light, Mounting Screws
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54012
- Zoro #
- G323533343
- UPC #
- 089373570075
- Country of Origin
- Unknown
- Material
- Polycarbonate Lens, Polycarbonate Housing
- Connection Type
- Male Pin
- Amperage
- 1.34A
- Includes
- Stop Light, Mounting Screws
- Shape
- Rectangular
- Mounting Type
- Screw
- Regulations
- FMVSS 108
- For Use With
- Vehicles
- Color
- Red
- Voltage
- 12V
Dimensions
- Length
- 2 in
- Width
- 6 in
- Height
- 2.25 in
Description
Illuminate your vehicle's presence with the Grote Sentry 12V Red High-Mount Stop Light, SKU 54012, a reliable addition to your signal lighting needs. Crafted with a durable polycarbonate lens and housing, this rectangular stop light is designed to withstand the rigors of the road. Its vibrant red lens ensures maximum visibility, enhancing safety by alerting other drivers to your vehicle's braking actions. Engineered to meet FMVSS 108 regulations, this stop light is a testament to quality and safety. Its 12V, 1.34A power ensures a bright and consistent light, while the 21 CP bulb provides a reliable and long-lasting performance. The light's screw mounting and male pin connection type make installation straightforward, allowing you to easily upgrade your vehicle's lighting system. Whether you're enhancing a commercial vehicle or a personal one, the Grote Sentry High-Mount Stop Light is the perfect choice for those who prioritize safety and reliability. Choose the Grote Sentry 54012 for a stop light that combines functionality, durability, and safety, making your vehicle's presence known with every stop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.