Shop GROTE LIGHTING
See all product information
Create Account
SuperNova 4in NexGen LED Stop Tail Turn Lights, Amber, 12V,
- Mfr # 54493
- Zoro # G923533361
product price:Â
$
54.19
/ea
Key Features
Regulations
FMVSS 108
Voltage
12V
Width
7.5 in
Material
Acrylic Lens, ABS Housing, Stainless Steel Flange
Includes
4" LED Stop Tail Turn Light, Stainless Steel Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54493
- Zoro #
- G923533361
- UPC #
- 089373147987
- Country of Origin
- Unknown
Dimensions
- Width
- 7.5 in
- Size
- 4 in
- Height
- 5.5 in
- Length
- 8 in
Details
- Regulations
- FMVSS 108
- Voltage
- 12V
- Material
- Acrylic Lens, ABS Housing, Stainless Steel Flange
- Includes
- 4" LED Stop Tail Turn Light, Stainless Steel Flange
- Shape
- Round
- Product Type
- Auxiliary Lamp
- Amperage
- 0.03A-0.24A
- Mounting Type
- Bracket
- Color
- Amber
- For Use With
- Vehicles
- Connection Type
- Male Pin
Description
Illuminate your vehicle with the cutting-edge SuperNova 4in NexGen LED Stop Tail Turn Lights, SKU 54493, designed to enhance your vehicle's visibility and safety. These amber lights, with their 4-inch round shape, are crafted with a durable acrylic lens and a robust ABS housing, ensuring longevity and resilience. The stainless steel flange adds a touch of elegance and strength, making these lights a reliable choice for any vehicle. Operating at 12V with a low amperage of 0.03A to 0.24A, these lights are energy-efficient, making them a smart choice for the eco-conscious driver. The lights are designed to meet FMVSS 108 regulations, ensuring they are compliant with safety standards. The male pin connection and bracket mounting type make installation a breeze, allowing for a secure and stable fit. Whether you're navigating the city streets or the open road, these lights are your vehicle's perfect companion, ensuring you're seen and safe at all times. Choose the SuperNova 4in NexGen LED Stop Tail Turn Lights for a blend of style, safety, and sustainability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.