Shop GROTE LIGHTING
See all product information
Create Account
Multi-Function LED Tail Light - Brown, Yellow, Green - Stop, Turn, Reverse - Model
- Mfr # 50972-5
- Zoro # G523533334
product price:Â
$
27.69
/ea
Key Features
Length
6.5 in
Height
1 in
For Use With
Vehicles
Function
Stop, Turn, Reverse
Color
Brown, Yellow, Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50972-5
- Zoro #
- G523533334
- UPC #
- 089373509723
- Country of Origin
- Unknown
Dimensions
- Length
- 6.5 in
- Height
- 1 in
- Width
- 5.31 in
Details
- For Use With
- Vehicles
- Function
- Stop, Turn, Reverse
- Color
- Brown, Yellow, Green
- Includes
- LED Tail Light
- Product Type
- LED Tail Light
Description
Illuminate your vehicle with the versatile Grote Multi-Function LED Tail Light, model 50972-5, designed to enhance your driving safety with its dynamic lighting capabilities. This innovative tail light features a trio of vibrant colors, each serving a distinct purpose to ensure your vehicle is visible and your intentions are clear to other drivers. The brown LED is dedicated to the tail light function, providing a steady and reliable glow. The yellow LED is designed for the stop and turn signals, delivering a bright and attention-grabbing light to alert drivers of your intentions. The green LED is specifically for the reverse function, lighting your path with clarity and precision. This tail light is a perfect blend of functionality and safety, making it an essential addition to your vehicle. Whether you're driving in the city or on the open road, the Grote Multi-Function LED Tail Light is your reliable partner for a safer driving experience. SKU: 50972-5.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.