Premium Quality Product - Durable and Reliable
- Mfr # 52183
- Zoro # G623533326
product price:Â
$
10.99
/ea
Sold in multiples of 2 for
$21.98
Key Features
Width
2.27 in
Reliability
High
Height
2.24 in
Length
6.5 in
Durability
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52183
- Zoro #
- G623533326
- UPC #
- 089373105826
- Country of Origin
- Unknown
- Reliability
- High
- Durability
- High
Dimensions
- Width
- 2.27 in
- Height
- 2.24 in
- Length
- 6.5 in
Description
Introducing the Grote Premium Quality Product, a testament to durability and reliability, designed to meet the needs of discerning customers who value excellence and performance. This product, identified by SKU (), is crafted with the highest standards, ensuring it withstands the test of time and delivers consistent results. Whether you're tackling a demanding project or seeking a dependable solution, the Grote Premium Quality Product is engineered to exceed expectations, providing peace of mind and unparalleled performance. Experience the difference of a product that is built to last and designed to impress, making it the ideal choice for those who refuse to compromise on quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.