Shop GROTE LIGHTING
See all product information
Create Account
Thin-Line Double-Face Stop Tail Turn Light, Amber, 12V, 2.1A, Round, Acrylic Lens,
- Mfr # 55223
- Zoro # G323533329
product price:Â
$
23.15
/ea
Key Features
Lens Color
Amber
Amperage
2.1A
Shape
Round
Product Type
Stop Tail Turn
Material
Acrylic Lens, Polycarbonate Housing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55223
- Zoro #
- G323533329
- UPC #
- 089373103945
- Country of Origin
- Unknown
- Lens Color
- Amber
- Amperage
- 2.1A
- Shape
- Round
- Product Type
- Stop Tail Turn
- Material
- Acrylic Lens, Polycarbonate Housing
- Regulations
- FMVSS 108
- Includes
- Stop Tail Turn Light, 1 Year Warranty
- Voltage
- 12V
- For Use With
- Vehicle signaling
- Housing Color
- Gray
- Mounting Type
- Pedestal
- Style
- Thin-Line
- Color
- Amber
- Connection Type
- Blunt Cut
Dimensions
- Length
- 9.86 in
- Height
- 2.42 in
- Width
- 4.25 in
Description
Illuminate your vehicle with the Grote Thin-Line Double-Face Stop Tail Turn Light, SKU 55223, designed to enhance your vehicle's signaling capabilities with style and efficiency. This round, amber light features a robust acrylic lens and a durable polycarbonate housing, ensuring long-lasting performance and reliability. Operating at 12V and 2.1A, it provides a powerful and consistent light output, making it a perfect choice for a variety of signaling needs. The Thin-Line Double-Face Light is engineered to meet FMVSS 108 regulations, ensuring it meets the highest safety standards. Its pedestal mounting and blunt cut connection type make installation straightforward, while the 1156, 32 CP bulb provides a bright and clear signal. Ideal for those who demand reliability and performance, the amber lens and gray housing of this light make it a versatile choice for a variety of vehicle types. Whether you're upgrading your vehicle's lighting system or replacing a worn-out light, the Grote Thin-Line Double-Face Stop Tail Turn Light is the perfect solution for ensuring your vehicle is seen and your signals are clear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.