Shop GROTE LIGHTING
See all product information
Create Account
Rectangular Over-The-Door Convex Mirror, 26 sq.in, Stainless Steel, Glass Lens
- Mfr # 28763
- Zoro # G723533356
product price:Â
$
43.15
/ea
Key Features
For Use With
Home, Office, Tight Spaces
Height
3 in
Width
10.75 in
Shape
Rectangular
Color
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28763
- Zoro #
- G723533356
- UPC #
- 089373101866
- Country of Origin
- Unknown
- For Use With
- Home, Office, Tight Spaces
- Shape
- Rectangular
- Color
- Stainless Steel
- Includes
- Over-The-Door Bracket
- Reflective Area
- 26 sq in
- Material
- Glass Lens, Steel Housing, Glass Lens, Stainless Steel Housing
- Mounting Type
- Over-The-Door Bracket
- Style
- Convex, Rectangular
Dimensions
- Height
- 3 in
- Width
- 10.75 in
- Length
- 7.25 in
Description
Enhance your space with the sleek and functional Rectangular Over-The-Door Convex Mirror, SKU 28763. Designed with a 26 square inch reflective area, this mirror is perfect for a quick glance before heading out. Its convex shape provides a wide-angle view, making it ideal for tight spaces and ensuring you never miss a detail. Crafted with a durable glass lens and housed in a stylish stainless steel frame, this mirror is both a practical and elegant addition to your decor. The over-the-door bracket mounting type allows for easy installation, making it a versatile choice for any room. Whether for your home, office, or any space in need of a reflective touch, this mirror is a perfect blend of form and function. Discover the perfect balance of style and utility with this over-the-door convex mirror, and never compromise on your view.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.