Versatile Tripod Mirrors, Stainless Steel, Rectangular, 10 1/2in Height, 60 sq. in. Reflective
- Mfr # 28093-5
- Zoro # G023533278
product price:Â
$
94.25
/ea
Key Features
Finish
Stainless Steel
Color
Stainless Steel
Shape
Rectangular
For Use With
Vehicles
Mounting Type
Tripod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28093-5
- Zoro #
- G023533278
- UPC #
- -
- Country of Origin
- Unknown
- Finish
- Stainless Steel
- Color
- Stainless Steel
- Shape
- Rectangular
- For Use With
- Vehicles
- Mounting Type
- Tripod
- Heated
- No
- Includes
- 1 mirror
- Style
- Tripod Mount
- Material
- Stainless Steel
- Reflective Area
- 60 sq in
Dimensions
- Height
- 10-1/2 in
Description
Introducing the Grote Versatile Tripod Mirrors, the perfect blend of functionality and durability, designed to enhance your visibility and safety. Crafted from high-quality stainless steel, these mirrors boast a sleek and robust finish, ensuring long-lasting performance and a modern aesthetic. With a substantial reflective area of 60 square inches, these mirrors provide a clear and expansive view, making them an essential addition to your vehicle. The rectangular shape and 10 1/2in height of the mirrors are designed to maximize your field of view, while the tripod mount style offers a stable and secure installation. Whether you're navigating busy roads or reversing in tight spaces, these mirrors are your reliable partner. Upgrade your vehicle with these mirrors and experience the perfect blend of form and function. Ideal for those who value safety and style in equal measure, these mirrors are a must-have for any vehicle. Please note, these mirrors are not heated, making them perfect for those who prefer a straightforward, no-fuss solution to visibility. Embrace the clarity and confidence that comes with the Grote Versatile Tripod Mirrors, and drive with peace of mind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.