OEM-Style West Coast Box Mirrors, Stainless Steel, 87 sq.in. Reflective, Rectangular, Non-Heated
- Mfr # 16023
- Zoro # G523533310
product price:Â
$
58.99
/ea
Key Features
Material
Steel, Stainless Steel
Width
19.25 in
Includes
1 mirror
Style
West Coast
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16023
- Zoro #
- G523533310
- UPC #
- 089373000268
- Country of Origin
- Unknown
Dimensions
- Width
- 19.25 in
- Length
- 7.75 in
- Height
- 2.13 in
Details
- Material
- Steel, Stainless Steel
- Includes
- 1 mirror
- Style
- West Coast
- Shape
- Rectangular
- For Use With
- Vehicles
- Finish
- Stainless Steel
- Mounting Type
- Bracket
- Heated
- No
- Reflective Area
- 87 sq in
- Color
- Stainless Steel
Description
Enhance your vehicle's visibility and safety with the Grote OEM-Style West Coast Box Mirrors, SKU 16023. Crafted with precision, these mirrors are designed with a robust stainless steel finish, ensuring durability and a sleek, professional look. The 87 square inches of reflective area provide a wide, clear view, making them an essential addition for any vehicle requiring superior visibility. The rectangular, non-heated design is perfect for those who prioritize a classic, reliable style. With a sturdy bracket mounting type, these mirrors are easy to install and built to withstand the rigors of the road. Ideal for professional drivers and vehicle enthusiasts who demand the best, these mirrors are a testament to quality and functionality. Experience the perfect blend of style and performance with the Grote OEM-Style West Coast Box Mirrors, and drive with confidence knowing your view is clear and unobstructed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.