Red LED Clearance Marker Light, 12V, Rectangular, Polycarbonate,
- Mfr # MKR4710RPG
- Zoro # G723533257
product price:Â
$
6.59
/ea
Sold in multiples of 3 for
$19.77
Key Features
Regulations
FMVSS 108
Light Color
Red
Mount Type
Support
Voltage
12V
For Use With
Vehicles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MKR4710RPG
- Zoro #
- G723533257
- UPC #
- 089373009834
- Country of Origin
- Unknown
- Regulations
- FMVSS 108
- Light Color
- Red
- Mount Type
- Support
- Voltage
- 12V
- For Use With
- Vehicles
- Shape
- Rectangular
- Housing Material
- Polycarbonate/ABS, Polycarbonate, ABS
- Includes
- Red LED Clearance Marker Light
- Amperage
- 0.02A
- Connection Type
- Male Pin
Dimensions
- Overall Height
- 2.2 in
- Overall Length
- 2.2 in
- Overall Width
- 2.2 in
Description
Illuminate your vehicle with the Grote MKR4710RPG Red LED Clearance Marker Light, a reliable choice for enhanced visibility and safety. Designed for the discerning driver, this rectangular LED light operates at 12V and is crafted with a durable polycarbonate and ABS housing, ensuring longevity and resilience against the elements. The vibrant red lens, also made from polycarbonate, is engineered to meet FMVSS 108 regulations, providing a reliable and compliant lighting solution. With a low amperage draw of 0.02A, this light is energy-efficient, making it a smart choice for your vehicle's lighting needs. The MKR4710RPG is equipped with a male pin connection for easy installation and a secure fit. The light's P2 function and white housing color add to its versatility and aesthetic appeal. Whether for a commercial fleet or a personal vehicle, this LED clearance marker light is a smart investment for those who value safety and quality. SKU: MKR4710RPG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.