SuperNova 2 1/2in Red LED Clearance Marker Light, Round, ,
- Mfr # 47472
- Zoro # G423533328
product price:
$
19.15
/ea
Key Features
Mount Type
Grommet
Amperage
0.06A
Lens Color
Red
Housing Material
PVC Grommet, Polycarbonate Lens, Polycarbonate Housing
For Use With
Vehicles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47472
- Zoro #
- G423533328
- UPC #
- 089373107929
- Country of Origin
- Unknown
- Mount Type
- Grommet
- Amperage
- 0.06A
- Lens Color
- Red
- Housing Material
- PVC Grommet, Polycarbonate Lens, Polycarbonate Housing
- For Use With
- Vehicles
- Shape
- Round
- Includes
- Clearance Marker Light
- Light Color
- Red
- Functions
- P2
- Regulations
- FMVSS 108
- Product Type
- Clearance Marker
- Connection Type
- PL-10
Dimensions
- Overall Height
- 1.5 in
- Size
- 2½ in
- Overall Width
- 3.5 in
- Overall Length
- 3.5 in
Description
Illuminate your path with the Grote SuperNova 2 1/2in Red LED Clearance Marker Light, SKU 47472, a beacon of reliability and performance in the world of signal lighting. Designed with a robust polycarbonate lens and housing, and a durable PVC grommet, this round clearance marker light is engineered to withstand the toughest conditions. Its vibrant red light, compliant with FMVSS 108 regulations, ensures your vehicle is visible and compliant, enhancing safety on the road. The SuperNova light is not just about durability and compliance; it is about efficiency. With a low amperage of just 0.06A, it provides a powerful light output without draining your vehicle's power. Its grommet mounting and PL-10 connection type make installation a breeze, allowing you to focus on the road ahead. Whether you're a fleet manager or a vehicle enthusiast, the SuperNova 2 1/2in LED Clearance Marker Light is the perfect choice to ensure your vehicle is seen and safe, mile after mile. Choose the light that stands the test of time and road conditions, and experience the SuperNova difference today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.