Premium Quality Product - Durable and Reliable - Ideal for Everyday Use
- Mfr # TUR5000YPG
- Zoro # G123533321
product price:Â
$
45.65
/ea
Key Features
Overall Length
3.8 in
Durability
High
Reliability
Reliable
Overall Height
3.8 in
Overall Width
3.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUR5000YPG
- Zoro #
- G123533321
- UPC #
- 089373009681
- Country of Origin
- Unknown
- Durability
- High
- Reliability
- Reliable
Dimensions
- Overall Length
- 3.8 in
- Overall Height
- 3.8 in
- Overall Width
- 3.8 in
Description
Introducing the Grote Premium Quality Product, SKU: (insert SKU), designed for those who value durability and reliability in their everyday essentials. Crafted with the highest standards, this product is built to withstand the rigors of daily use, ensuring it remains a steadfast companion in your daily routine. Whether you're tackling a busy workday or enjoying a leisurely weekend, this product is your go-to for consistent performance. Experience the perfect blend of functionality and resilience with the Grote Premium Quality Product, and elevate your everyday experiences with a product that truly delivers on its promises.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.