Shop GROTE LIGHTING
See all product information
Create Account
Red LED Clearance Marker Light, Rectangular, 12V, Bracket Mount,
- Mfr # MKR4700RPG
- Zoro # G023533377
product price:Â
$
4.95
/ea
Sold in multiples of 4 for
$19.80
Key Features
Overall Height
2.2 in
Product Type
Clearance Marker
Light Color
Red
Includes
Bracket Mount, 2-Year Warranty
For Use With
Vehicles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MKR4700RPG
- Zoro #
- G023533377
- UPC #
- 089373009797
- Country of Origin
- Unknown
Dimensions
- Overall Height
- 2.2 in
- Overall Width
- 2.2 in
- Overall Length
- 2.2 in
Details
- Product Type
- Clearance Marker
- Light Color
- Red
- Includes
- Bracket Mount, 2-Year Warranty
- For Use With
- Vehicles
- Mount Type
- Bracket
- Connection Type
- Male Pin
- Housing Material
- Polycarbonate/ABS Housing, Polycarbonate Lens
- Amperage
- 0.02A
- Regulations
- FMVSS 108
- Voltage
- 12V
- Shape
- Rectangular
Description
Illuminate your vehicle with the Grote MKR4700RPG Red LED Clearance Marker Light, a reliable choice for enhanced visibility and safety. Designed for the discerning driver, this rectangular LED light is a standout in the Choice Line LED Clearance Marker Lights category. With a vibrant red hue, this light is perfect for signaling and marking, ensuring your vehicle is seen in all conditions. The MKR4700RPG is engineered with a robust polycarbonate and ABS housing, paired with a durable polycarbonate lens, ensuring longevity and resistance to the elements. Operating at a low amperage of just 0.02A and a voltage of 12V, this light is both energy-efficient and powerful. Whether for a commercial vehicle or a personal project, the MKR4700RPG is the perfect choice for those who value quality and performance. SKU: MKR4700RPG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.