Submersible LED Trailer Light Kit, Square, Red, Replacement LH, Stop Tail Turn, Under 80in
- Mfr # 51992-5
- Zoro # G823533355
product price:Â
$
50.95
/ea
Key Features
Overall Length
6.75 in
Overall Height
7.75 in
Housing Material
Polypropylene Housing, Acrylic Lens
Overall Width
4.25 in
Light Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51992-5
- Zoro #
- G823533355
- UPC #
- -
- Country of Origin
- Unknown
- Housing Material
- Polypropylene Housing, Acrylic Lens
- Light Color
- Red
- Amperage
- 0.22A
- For Use With
- Trailers, RV, Marine, Utility
- Shape
- Square
- Includes
- Replacement LH Light, 1 Year Warranty
- Application
- Trailers Under 80 in Wide
- Style
- Submersible
- Position
- Replacement LH
- Housing Color
- Black
- Connection Type
- Blunt Cut
- Mount Type
- Bracket
- Product Type
- Stop Tail Turn
- Regulations
- FMVSS 108
Dimensions
- Overall Length
- 6.75 in
- Overall Height
- 7.75 in
- Overall Width
- 4.25 in
Description
Illuminate your trailer with confidence using the Grote Submersible LED Trailer Light Kit, SKU 51992-5, designed for trailers under 80 inches wide. This replacement left-hand (LH) light features a popular square design, ensuring a perfect fit for your trailer's stop, tail, and turn signal needs. Crafted with a durable polypropylene housing and a robust acrylic lens, this light is built to withstand the elements, making it ideal for marine, RV, and utility trailers. The light's submersible design ensures it performs flawlessly, even in wet conditions, while the red lens and black housing provide a sleek, modern look. With a low amperage of 0.22A, it is energy-efficient, and the blunt cut connection type ensures a straightforward installation. This light is compliant with FMVSS 108 regulations, ensuring it meets the highest safety standards. Whether you're replacing a light or upgrading your trailer's lighting system, this Grote LED light kit is the perfect choice for reliable and efficient lighting. Light up your journey with the Grote Submersible LED Trailer Light Kit and experience the perfect blend of functionality and style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.