SuperNova 3in Thin-Line LED Clearance Marker Light, Amber, Polycarbonate,
- Mfr # 65513
- Zoro # G223533269
product price:Â
$
12.39
/ea
Sold in multiples of 2 for
$24.78
Key Features
Mount Type
Screw
Overall Length
1 in
Size
3 in
Style
Thin-Line
Regulations
FMVSS 108
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65513
- Zoro #
- G223533269
- UPC #
- 089373129617
- Country of Origin
- Unknown
- Mount Type
- Screw
- Style
- Thin-Line
- Regulations
- FMVSS 108
- Light Color
- Amber
- Amperage
- 0.06A
- Product Type
- Clearance Marker
- Includes
- 2-wire, 18-2 GA connection
- Shape
- Rectangular
- Housing Material
- Polycarbonate Lens, Polycarbonate Housing
- Connection Type
- Faston Tab
- For Use With
- Vehicles
Dimensions
- Overall Length
- 1 in
- Size
- 3 in
- Overall Width
- 4 in
- Overall Height
- 1.25 in
Description
Illuminate your path with the Grote SuperNova 3in Thin-Line LED Clearance Marker Light, SKU 65513, the perfect blend of durability and efficiency. Designed with a sleek, rectangular shape, this amber light is crafted with a robust polycarbonate lens and housing, ensuring long-lasting performance and resilience against the elements. Engineered to meet FMVSS 108 regulations, this clearance marker light is a reliable choice for your signaling needs. Its thin-line style and 3in size make it a versatile addition to any vehicle, providing a bright, amber glow with a minimal amperage of just 0.06A. The SuperNova light is equipped with a 2-wire, 18-2 GA connection and a Faston Tab for easy installation, and it securely mounts with screws. Whether you're navigating the open road or maneuvering through tight spaces, the Grote SuperNova 3in Thin-Line LED Clearance Marker Light is your reliable partner, providing the visibility and safety you need. Embrace the road with confidence and style with this exceptional clearance marker light.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.