8in Round Convex Mirror with Center-Mount Ball-Stud, Steel Back, Glass Lens, Black Finish
- Mfr # 12182
- Zoro # G823533270
product price:Â
$
22.89
/ea
Key Features
Includes
Mirror, Ball-Stud Bracket
For Use With
Vehicles
Height
9.25 in
Width
3.5 in
Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12182
- Zoro #
- G823533270
- UPC #
- 089373000237
- Country of Origin
- Unknown
- Includes
- Mirror, Ball-Stud Bracket
- For Use With
- Vehicles
- Finish
- Painted Black
- Mounting Type
- Center-Mount Ball-Stud
- Color
- Black
- Shape
- Round
- Style
- Convex
- Material
- Steel Back, Glass Lens
- Reflective Area
- 46.7 sq in
Dimensions
- Height
- 9.25 in
- Width
- 3.5 in
- Length
- 9.5 in
- Size
- 8 in
Description
Enhance your visibility and safety with the Grote 8in Round Convex Mirror with Center-Mount Ball-Stud, SKU 12182. This expertly crafted mirror features a durable steel back and a high-quality glass lens, ensuring a clear and wide field of view. The mirror's 8-inch round shape and 46.7 square inches of reflective area make it ideal for a variety of applications, providing a comprehensive view of your surroundings. The sleek, painted black finish adds a touch of sophistication, while the center-mount ball-stud bracket offers easy and secure installation. Perfect for those who prioritize safety and efficiency, this mirror is a must-have for your vehicle's mirror needs. Discover the difference with the Grote 8in Round Convex Mirror and drive with confidence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.