Shop GROTE LIGHTING
See all product information
Create Account
3-Diode LED Clearance Marker Light - 2in Round Amber, 12V, White Housing, Bracket Mount
- Mfr # MKR4500YPG
- Zoro # G823533386
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Overall Width
2.2 in
Overall Length
2.2 in
Overall Height
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MKR4500YPG
- Zoro #
- G823533386
- UPC #
- 089373009728
- Country of Origin
- Unknown
Dimensions
- Overall Width
- 2.2 in
- Overall Length
- 2.2 in
- Overall Height
- 2.2 in
Description
The Choice Line MKR4500YPG is a compact 2in round LED clearance marker light featuring 3 bright amber diodes for enhanced visibility. Built with a durable polycarbonate lens and ABS housing, this 12V marker light mounts easily with the included bracket and connects via female pin. 2A draw, making it ideal for trailers, trucks, and commercial vehicles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.