M3 Series LED Clearance Marker Lights, Amber, Oval, Chrome, Polycarbonate,
- Mfr # 45773
- Zoro # G223533306
product price:Â
$
41.69
/ea
Key Features
Includes
M3 Series LED Clearance Marker Lights, SKU 45773
Overall Height
1 in
Amperage
0.06A
Regulations
FMVSS 108
Lens Color
Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45773
- Zoro #
- G223533306
- UPC #
- 089373124568
- Country of Origin
- Unknown
- Includes
- M3 Series LED Clearance Marker Lights, SKU 45773
- Amperage
- 0.06A
- Regulations
- FMVSS 108
- Lens Color
- Amber
- Light Color
- Amber
- Housing Material
- Polycarbonate Lens, Polycarbonate Housing, ABS Bezel
- Mount Type
- Screw
- Product Type
- Clearance Marker
- Finish
- Chrome Plated
- For Use With
- Vehicles
- Shape
- Oval
- Connection Type
- Standard 0.180 in Male Bullet
Dimensions
- Overall Height
- 1 in
- Overall Width
- 2 in
- Overall Length
- 3 in
Description
Illuminate your path with the M3 Series LED Clearance Marker Lights, SKU 45773, the perfect blend of durability and style. Designed with a robust polycarbonate lens and housing, and a sleek chrome-plated ABS bezel, these lights are built to withstand the elements while adding a touch of elegance to your vehicle. The vibrant amber lens not only enhances visibility but also ensures compliance with FMVSS 108 regulations, making your vehicle road-ready and safe. The oval shape of these lights, combined with a low amperage of just 0.06A, ensures efficient energy use without compromising on brightness. The standard.180in male bullet connection and screw mounting type make installation a breeze, allowing you to upgrade your vehicle with ease. Whether you're on the road for work or leisure, these lights are your dependable companion, ensuring you're seen and safe. Choose the M3 Series for a lighting solution that stands out for all the right reasons.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.