Shop GROTE LIGHTING
See all product information
Create Account
SuperNova Oval LED Side Turn Marker Lights, Amber, 12V, Polycarbonate,
- Mfr # 54213
- Zoro # G823533324
product price:Â
$
49.35
/ea
Key Features
Light Color
Amber
Product Type
Side Turn Marker Lamp
Overall Width
4.16 in
Overall Height
4.16 in
Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54213
- Zoro #
- G823533324
- UPC #
- 089373151427
- Country of Origin
- Unknown
- Light Color
- Amber
- Product Type
- Side Turn Marker Lamp
- Voltage
- 12V
- Shape
- Oval
- Regulations
- FMVSS 108
- Connection Type
- Hardshell
- Housing Material
- Polycarbonate Lens, Polycarbonate Housing
- Mount Type
- Screw
- Includes
- Side Turn Marker Lights, SKU 54213
- For Use With
- Vehicles
- Amperage
- 0.06A-0.45A
Dimensions
- Overall Width
- 4.16 in
- Overall Height
- 4.16 in
- Overall Length
- 4.16 in
Description
Illuminate your vehicle with the Grote SuperNova Oval LED Side Turn Marker Lights, SKU 54213, designed to enhance your vehicle's visibility and safety. Crafted with a durable polycarbonate lens and housing, these lights are built to withstand the elements, ensuring long-lasting performance. The vibrant amber color not only adds a sleek, modern look to your vehicle but also meets the FMVSS 108 regulations, ensuring compliance and safety on the road. Operating on a 12V system, these lights are energy-efficient with a low amperage range of 0.06A to 0.45A, making them a reliable choice for your vehicle's lighting needs. The SuperNova Oval LED lights are designed for easy installation with a screw mounting type and a secure hardshell connection, ensuring a snug and secure fit. Whether you're upgrading your vehicle's lighting system or replacing old lights, the SuperNova Oval LED Side Turn Marker Lights are the perfect choice for those who value performance and reliability. Experience the perfect blend of style and safety with these exceptional lights, designed to keep you visible and secure on the road.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.