Shop GROTE LIGHTING
See all product information
Create Account
SuperNova NexGen 4in LED Backup Lights, White, Single/Dual-System,
- Mfr # 62101
- Zoro # G523533372
product price:Â
$
33.49
/ea
Key Features
Size
4 in
Amperage
0.4A
Includes
Single/Dual-System LED Backup Light
Housing Color
Black
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62101
- Zoro #
- G523533372
- UPC #
- 089373146713
- Country of Origin
- Unknown
- Amperage
- 0.4A
- Includes
- Single/Dual-System LED Backup Light
- Housing Color
- Black
- Connection Type
- Hardshell
- Lens Color
- Clear
- Shape
- Round
- Mounting Type
- Grommet, Bracket
- Regulations
- FMVSS 108
- Product Type
- Backup Lamp
- Material
- PC/ABS Housing, Acrylic Lens
- Color
- White
- For Use With
- Vehicles
Dimensions
- Size
- 4 in
- Length
- 2 in
- Width
- 4.25 in
- Height
- 4.25 in
Description
Illuminate your path with the SuperNova NexGen 4in Single and Dual-System LED Backup Lights, SKU 62101, the ultimate solution for reliable and efficient vehicle lighting. Designed for the discerning driver, these backup lights feature a sleek, round 4in design with a clear acrylic lens and a robust PC/ABS housing, ensuring durability and a modern aesthetic. Engineered for excellence, the SuperNova NexGen lights operate with a low amperage of just 0.4A, making them energy-efficient while providing powerful illumination. The lights are compliant with FMVSS 108 regulations, ensuring they meet the highest safety standards. Whether you are navigating a busy parking lot or a dimly lit driveway, these lights are your perfect companion, offering a clear, white light that enhances visibility and safety. The versatile mounting options, including grommet and bracket, and the reliable hardshell connection type, make installation a breeze. Experience the perfect blend of style, safety, and reliability with these exceptional backup lights.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.